3RG4012-0AG33-2AA2-PF
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3RG4012-0AG33-2AA2-PF

Pepperl Fuchs Inductive Proximity
In stock
Item Number
3RG4012-0AG33-2AA2-PF
MFG Item Number
552453
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
3RG4012-0AG33-2AA2-PF
Inductive DC, 552453

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 552453
Item Number 3RG4012-0AG33-2AA2-PF
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Diameter 12 mm
Power Type DC
Range 2 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-34 VDC
Nominal Voltage 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.1786 lbs
Gross Weight 0.1786 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved