3RG4012-0KB00-1CC0-PF
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3RG4012-0KB00-1CC0-PF

Pepperl Fuchs Inductive Proximity
In stock
Item Number
3RG4012-0KB00-1CC0-PF
MFG Item Number
552291
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
3RG4012-0KB00-1CC0-PF
Inductive AC/DC, 552291

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 552291
Item Number 3RG4012-0KB00-1CC0-PF
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Diameter 12 mm
Power Type AC, DC
Range 2 mm
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 20-265 VAC, 20-320 VDC
Nominal Voltage 110 VDC, 120 VAC, 125 VDC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 300 VDC, 48 VAC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0.2006 lbs
Gross Weight 0.2006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved