The store will not work correctly when cookies are disabled.
3RG4013-0AA00-PF
Pepperl Fuchs Inductive Proximity
In stock
Item Number
3RG4013-0AA00-PF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
553333 |
Item Number |
3RG4013-0AA00-PF |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Inductive Proximity |
Diameter |
18 mm |
Power Type |
DC |
Range |
5 mm |
Connection Type |
Cable Connection |
Length of Cables |
2 m |
Output Type |
NC PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-60 VDC |
Nominal Voltage |
24 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.3 A |
Net Weight |
0.1984 lbs |
Gross Weight |
0.1984 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved