40FY26-33
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40FY26-33

Pepperl Fuchs Sensors
In stock
Item Number
40FY26-33
MFG Item Number
450031
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
40FY26-33
Magnetic, 450031

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 450031
Item Number 40FY26-33
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Type of Circuit PNP
Output Voltage 30 VDC
Material Polycarbonate
Operating Temperature -22-185 °F
Approvals cCSAus, CE, cULus
Net Weight 0.045 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved