5500-SS-I-VDC-PSC-LSC
Pepperl Fuchs Purge & Pressurization System, 5500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5500-SS-I-VDC-PSC-LSC

Pepperl Fuchs Purge & Pressurization System, 5500 Series
In stock
Item Number
5500-SS-I-VDC-PSC-LSC
MFG Item Number
515800
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Purge & Pressurization System, 5500 Series
Item #
5500-SS-I-VDC-PSC-LSC
Encl Purge And Pressurization

5500 Series Information

The EPV‑5500 vent works with the 5500 control unit and manifold valve to form a certified purge and pressurization system for enclosures. It cannot be used alone. Vents are a required component for all pressurized enclosure systems. The EPV‑5500 functions as a pressure relief device, allowing the purge gas to exit the enclosure and includes a spark arrestor. The vent also provides a seal when enclosure is pressurized and operating. The 5500 series purge and pressurization system has NEC, CEC, ATEX and IECEx third part certifications for Class I, II/Div. 2 and Zone 2/22.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 515800
Item Number 5500-SS-I-VDC-PSC-LSC
Manufacturer Pepperl Fuchs
Product Series 5500
Family Series Pepperl Fuchs Purge & Pressurization System, 5500 Series
System Type Purge & Pressurization System
Voltage 20-30 VDC
Nominal Voltage 24 VAC
With Output Switch Yes
Mounting Type Internal
System Supply Size 1/8 " FPT
Enclosure Supply Size 1/8 " FPT
Temperature Range -4-104 °F
Electrical Connection Screw Terminals
Approvals CE, cULus
RoHS Yes
Comments With (3) M20 Stainless Steel Power Cable Glands and (3) M12 Stainless Steel Low Power Cable Glands
Net Weight 0 lbs
Gross Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved