6000-DV-S2-UN-CK-DC
Pepperl Fuchs Purge & Pressurization System, 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6000-DV-S2-UN-CK-DC

Pepperl Fuchs Purge & Pressurization System, 6000 Series
In stock
Item Number
6000-DV-S2-UN-CK-DC
MFG Item Number
515925
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Purge & Pressurization System, 6000 Series
Item #
6000-DV-S2-UN-CK-DC
Purge And Pressurization System,

6000 Series Information

The EPV‑6000 vent exhausts excess pressure from the enclosure and measures flow and pressure during operation. The 6000 series vent has a pressure transducer and thermal flow sensor that is connected to the 6000 EPCU. It is intrinsically safe through the galvanic isolation barrier within the 6000 EPCU.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 515925
Item Number 6000-DV-S2-UN-CK-DC
Manufacturer Pepperl Fuchs
Product Series 6000
Family Series Pepperl Fuchs Purge & Pressurization System, 6000 Series
System Type Purge & Pressurization System
Voltage 20-30 VDC
Nominal Voltage 24 VAC
With Output Switch Yes
Enclosure Max Volume 250 Cubic Feet
Mounting Type Universal Mount
Temperature Range -4-140 °F
Electrical Connection Screw Terminals
Approvals CE
Comments With Digital Solenoid Valve and NO Housing - Component Kit Only
Net Weight 0 lbs
Gross Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved