7500-01-AA-STD-UNVPNO
Pepperl Fuchs Purge & Pressurization System
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7500-01-AA-STD-UNVPNO

Pepperl Fuchs Purge & Pressurization System
In stock
Item Number
7500-01-AA-STD-UNVPNO
MFG Item Number
70145762
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Purge & Pressurization System, Series
Item #
7500-01-AA-STD-UNVPNO
Purge System, Panel Mnt, 4X/IPX6

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70145762
Item Number 7500-01-AA-STD-UNVPNO
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Purge & Pressurization System
System Type Purge & Pressurization System
Voltage 20-30 VDC, 90-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VDC, 240 VAC, 90 VAC
With Output Switch Yes
Enclosure Max Volume 450 Cubic Feet
Mounting Type External
System Supply Size 1/8 " FPT
Enclosure Supply Size 1/8 " FPT
Temperature Range -40-176 °F
Electrical Connection Screw Terminals
Approvals CE, cULus
Net Weight 1.875 lbs
Gross Weight 3.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved