7500-MTD-PMSW-01
Pepperl Fuchs Purge & Pressurization System, 7500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7500-MTD-PMSW-01

Pepperl Fuchs Purge & Pressurization System, 7500 Series
In stock
Item Number
7500-MTD-PMSW-01
MFG Item Number
516102
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Purge & Pressurization System, 7500 Series
Item #
7500-MTD-PMSW-01
7500 Series Purge and

7500 Series Information

Specifications

Specifications
Manufacturer Part Number 516102
Item Number 7500-MTD-PMSW-01
Manufacturer Pepperl Fuchs
Product Series 7500
Family Series Pepperl Fuchs Purge & Pressurization System, 7500 Series
System Type Purge & Pressurization System
Voltage 20-30 VDC, 90-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VDC, 240 VAC, 90 VAC
With Output Switch Yes
Enclosure Max Volume 450 Cubic Feet
Mounting Type Panel Mount
System Supply Size 1/8 " FPT
Enclosure Supply Size 1/8 " FPT
Temperature Range -40-176 °F
Electrical Connection Screw Terminals
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved