AD.M32.M25.BN.C.15.K01
Pepperl Fuchs Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD.M32.M25.BN.C.15.K01

Pepperl Fuchs Fittings
In stock
Item Number
AD.M32.M25.BN.C.15.K01
MFG Item Number
400923
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
AD.M32.M25.BN.C.15.K01
Adapter, Metric Male to Metric

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400923
Item Number AD.M32.M25.BN.C.15.K01
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Fittings
Connection Type Male/Female
External Thread M32
Internal Thread M25
Length 0.75 "
Material Nickel-Plated Brass
Composition Metallic
Hazardous Rated Yes
Net Weight 0.1169 lbs
Gross Weight 0.1519 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved