AD.M32.NPT1.SS.C.15.K01
Pepperl Fuchs Fittings, AD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AD.M32.NPT1.SS.C.15.K01

Pepperl Fuchs Fittings, AD Series
In stock
Item Number
AD.M32.NPT1.SS.C.15.K01
MFG Item Number
400945
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, AD Series
Item #
AD.M32.NPT1.SS.C.15.K01
Adapter, Metric Male to NPT Female,

AD Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400945
Item Number AD.M32.NPT1.SS.C.15.K01
Manufacturer Pepperl Fuchs
Product Series AD
Family Series Pepperl Fuchs Fittings, AD Series
External Thread M32
Internal Thread 1 NPT
Length 1.34 "
Material Stainless Steel
Composition Metallic
Hazardous Rated Yes
Net Weight 0.1144 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved