CBN5-F46-E3
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CBN5-F46-E3

Pepperl Fuchs Sensors
In stock
Item Number
CBN5-F46-E3
MFG Item Number
051976
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CBN5-F46-E3
Capacitive, 051976

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 051976
Item Number CBN5-F46-E3
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Number of Wires 3-Wire
Voltage (DC) 10-30 VDC
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 3.5 mm
Connection Type 2 Meter Cable
Output Type PNP
Output Circuit NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals cCSAus, cULus
Net Weight 0.095 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved