The store will not work correctly when cookies are disabled.
CG.AR.M20.BN.C.16
Pepperl Fuchs Cable Entries, CG.AR Series
In stock
Item Number
CG.AR.M20.BN.C.16
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cable Entries, CG.AR Series
Cable Gland, Brass nickel-plated,
- For Armored Cables
- Degree of Protection IP66/IP68, UL Type 4x
- Brass Nickel‑Plated
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
431735 |
Item Number |
CG.AR.M20.BN.C.16 |
Manufacturer |
Pepperl Fuchs |
Product Series |
CG.AR |
Family Series |
Pepperl Fuchs Cable Entries, CG.AR Series |
Hub Size |
M20 |
Number of Cables |
1 |
Cable Style |
Armored |
Angle |
Straight |
NEMA Rating |
NEMA 4X |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.24 " |
Maximum Cable Diameter (in) |
0.43 " |
Minimum Cable Diameter (mm) |
6.1 mm |
Maximum Cable Diameter (mm) |
10.92 mm |
Cable Diameter (in) |
0.24-0.43 " |
Cable Diameter (mm) |
6.1-10.92 mm |
Grip Type |
Bushing Grip with Strain Relief |
Composition |
Metallic |
Material |
Nickel Plated Brass |
IP Rating |
IP66, IP68 |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Comments |
Cable Gland ONLY - Washer Gasker/Locknut/Earth Tag/Shroud PVC included with .K## suffix |
Net Weight |
0.3063 lbs |
Gross Weight |
0.3925 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved