CJ30-50K10-E0123
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CJ30-50K10-E0123

Pepperl Fuchs Sensors
In stock
Item Number
CJ30-50K10-E0123
MFG Item Number
046139
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
CJ30-50K10-E0123
Capacitive, 046139

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 046139
Item Number CJ30-50K10-E0123
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Number of Wires 3-Wire
Voltage (DC) 10-30 VDC
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Range 30 mm
Connection Type Cable Connection
Output Type NPN, PNP
Output Circuit NO, NC
Status Indicator Yes
Body Composition Non-Metallic
Enclosure IP67
Approvals CE, CSA, cULus
Net Weight 0.1631 lbs
Gross Weight 0.1631 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved