GLV18-55-S/59/102/159
Pepperl Fuchs Photoelectric Sensors, GLV18 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GLV18-55-S/59/102/159

Pepperl Fuchs Photoelectric Sensors, GLV18 Series
In stock
Item Number
GLV18-55-S/59/102/159
MFG Item Number
190538
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, GLV18 Series
Item #
GLV18-55-S/59/102/159
Photoelectric (Automation), 190538

GLV18 Series Information

The GLV18 series sensors help improve the efficiency of machines and systems.
The design of the M18 plastic housing,the connection technology,and sensor properties are highly standardized.Concentrating on the key sensor requirements has produced a robust and reliable product series for DC and AC/DC voltage systems without any overengineering.The mounting set included in the scope of delivery and the optimized potentiometer design ensure fast assembly and easy configuration.

Specifications

Specifications
Manufacturer Part Number 190538
Item Number GLV18-55-S/59/102/159
Manufacturer Pepperl Fuchs
Product Series GLV18
Family Series Pepperl Fuchs Photoelectric Sensors, GLV18 Series
Power Type DC
Beam Type Visible Red
Max Range 14.76 '
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Operating Mode Dark On
Max Load Current 0.1 A
Composition Non-Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Polarization Filter Yes
Approvals CE, cULus
Net Weight 0.015 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved