KC-LCD-48-1R-230VAC
Pepperl Fuchs Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KC-LCD-48-1R-230VAC

Pepperl Fuchs Counters
In stock
Item Number
KC-LCD-48-1R-230VAC
MFG Item Number
214734
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
KC-LCD-48-1R-230VAC
Counters, 214734

Series Information

Specifications

Specifications
Manufacturer Part Number 214734
Item Number KC-LCD-48-1R-230VAC
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Counters
Nominal Voltage 240 VAC
Voltage 230 VAC
Presets 1
Outputs (1) Relay
Display Type LCD - Reflective
Display Size 2 Line, 6 Digit
Functions Batch Counter, Counter, Timer
Termination Terminal Block
Mounting Panel Mount
IP Rating IP65
Approvals CE
Net Weight 0.6415 lbs
Gross Weight 0.6415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved