KC-LCDC-48-2T-24VDC
Pepperl Fuchs Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KC-LCDC-48-2T-24VDC

Pepperl Fuchs Counters
In stock
Item Number
KC-LCDC-48-2T-24VDC
MFG Item Number
214739
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
KC-LCDC-48-2T-24VDC
Counters, 214739

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 214739
Item Number KC-LCDC-48-2T-24VDC
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Counters
Nominal Voltage 12 VDC, 24 VDC
Voltage 10-30 VDC
Presets 2
Outputs (2) Optocoupler
Display Type LCD - Multi-Color
Display Size 2 Line, 6 Digit
Functions Batch Counter, Counter, Tachometer, Timer
Termination Terminal Block
Mounting Panel Mount
IP Rating IP65
Approvals CE
Net Weight 0.6151 lbs
Gross Weight 0.6151 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved