KC-LED-96-1T-24VDC
Pepperl Fuchs Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KC-LED-96-1T-24VDC

Pepperl Fuchs Counters
In stock
Item Number
KC-LED-96-1T-24VDC
MFG Item Number
215124
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
KC-LED-96-1T-24VDC
Counters, 215124

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 215124
Item Number KC-LED-96-1T-24VDC
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Counters
Nominal Voltage 12 VDC, 24 VDC
Voltage 10-30 VDC
Presets 1
Display Type LED - Red
Display Size 1 Line, 6 Digit
Functions Batch Counter, Counter, Tachometer, Timer
Termination Terminal Block
Mounting Panel Mount
IP Rating IP65
Approvals CE
Net Weight 0.4762 lbs
Gross Weight 0.4762 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved