KCT-6S-C
Pepperl Fuchs Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KCT-6S-C

Pepperl Fuchs Counters
In stock
Item Number
KCT-6S-C
MFG Item Number
097901
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
KCT-6S-C
Counters, 097901

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 097901
Item Number KCT-6S-C
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Counters
Nominal Voltage 12 VDC, 24 VDC
Voltage 10-30 VDC
Display Type LED - Red
Display Size 1 Line, 6 Digit
Functions Counter
Termination Screw Terminals
Mounting Panel Mount
Approvals CE
Net Weight 0.2006 lbs
Gross Weight 0.2006 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved