KCT2-6ST-V
Pepperl Fuchs Counters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KCT2-6ST-V

Pepperl Fuchs Counters
In stock
Item Number
KCT2-6ST-V
MFG Item Number
110350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Counters, Series
Item #
KCT2-6ST-V
Counters, 110350

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 110350
Item Number KCT2-6ST-V
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Counters
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Voltage 90-260 VAC
Presets 1
Display Type LED - Red
Display Size 1 Line, 6 Digit
Functions Batch Counter, Counter, Tachometer, Timer
Termination Screw Terminals
Mounting Panel Mount
Approvals CE
Net Weight 0.5115 lbs
Gross Weight 0.5115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved