KFU8-UFT-2.D.FA
Pepperl Fuchs Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KFU8-UFT-2.D.FA

Pepperl Fuchs Power Supplies
In stock
Item Number
KFU8-UFT-2.D.FA
MFG Item Number
192334
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
KFU8-UFT-2.D.FA
Control Equipment, 192334

Series Information

Specifications

Specifications
Manufacturer Part Number 192334
Item Number KFU8-UFT-2.D.FA
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Power Supplies
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC, 48 VAC
Input Voltage 253 VAC, 48 VAC
Output Current 0.02 A
Mounting DIN-Rail
Approvals CE
Net Weight 0.7716 lbs
Gross Weight 0.7716 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved