LGM8-100-IO/110/115B
Pepperl Fuchs Light Curtains, LGM8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGM8-100-IO/110/115B

Pepperl Fuchs Light Curtains, LGM8 Series
In stock
Item Number
LGM8-100-IO/110/115B
MFG Item Number
251331-0001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, LGM8 Series
Item #
LGM8-100-IO/110/115B
Photoelectric (Automation),

LGM8 Series Information

  • Measuring automation light grid with switching output
  • Optical resolution 8 mm
  • Super‑fast object detection, even with 3‑way beam crossover
  • Object identification using integrated object recognition
  • IO‑link interface for service and process data
  • Temperature range to ‑30 C
  • Output of a measured value, can be selected from a number of measuring functions
Automation light grids in the LGM Series are designed to measure small to large objects.The slimline light grids are modular in design and are available with various beam gaps and field heights.The entire signal evaluation process is carried out within the device.The lightweight systems can be integrated elegantly into their surroundings, from both a technical and a visual perspective.As a result, machines and plants operating in temperature ranges between ‑30 C ... +60 C can be designed to more compact dimensions.

Specifications

Specifications
Protected Field (Height) 100 mm
Ships Factory Direct No
Manufacturer Part Number 251331-0001
Item Number LGM8-100-IO/110/115B
Manufacturer Pepperl Fuchs
Product Series LGM8
Family Series Pepperl Fuchs Light Curtains, LGM8 Series
Type Transmitter + Receiver
Safety Rated No
Supply Voltage 18-30 VDC
Resolution 8 mm
Operating Range 0.3-6 m
Response Time 5 ms
Output Type Push-Pull
Connection Cable with M12 Connector
Blanking Yes
IP Rating IP67
Approvals CE, cULus
Net Weight 2.0128 lbs
Gross Weight 2.0128 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved