LGS100-2700-IO/110115B146
Pepperl Fuchs Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGS100-2700-IO/110115B146

Pepperl Fuchs Light Curtains
In stock
Item Number
LGS100-2700-IO/110115B146
MFG Item Number
232508-0035
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
LGS100-2700-IO/110115B146
PhotoaAutomation

Series Information

Specifications

Specifications
Protected Field (Height) 2,700 mm
Ships Factory Direct No
Manufacturer Part Number 232508-0035
Item Number LGS100-2700-IO/110115B146
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Light Curtains
Supply Voltage 24 VDC
Resolution 100 mm
Operating Range 0.3-6 m
Response Time 6 ms
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved