LGS100-300IO/35110115B146
Pepperl Fuchs Light Curtains, LGS100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGS100-300IO/35110115B146

Pepperl Fuchs Light Curtains, LGS100 Series
In stock
Item Number
LGS100-300IO/35110115B146
MFG Item Number
232508-0004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, LGS100 Series
Item #
LGS100-300IO/35110115B146
Photoelectric (Automation),

LGS100 Series Information

  • Automation light grid
  • Optical resolution 100 mm
  • Super‑fast object detection, even with 3‑way beam crossover
  • Software‑free adjustment of height monitoring
  • Object identification using integrated object recognition
  • IO‑link interface for service and process data
  • Optional temperature range to ‑30 C
The LGS automation light grid series detects objects ranging in size from small to large.The very slender light grids have a modular design and come in different beam spacings and field heights.All signal evaluation takes place inside the unit.The lightweight systems can be integrated in their surroundings in a well‑designed configuration, which means that machines and plants in temperature ranges between ‑30 C ... +60 C can be designed more compactly.

Specifications

Specifications
Protected Field (Height) 300 mm
Ships Factory Direct No
Manufacturer Part Number 232508-0004
Item Number LGS100-300IO/35110115B146
Manufacturer Pepperl Fuchs
Product Series LGS100
Family Series Pepperl Fuchs Light Curtains, LGS100 Series
Safety Rated No
Supply Voltage 18-30 VDC
Resolution 10 mm
Operating Range 0.3-6 m
Response Time 4 ms
Connection Cable with M12 Connector
Blanking Yes
IP Rating IP67
Approvals cULus
Net Weight 1.3228 lbs
Gross Weight 1.3228 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved