MB-F32-A2-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MB-F32-A2-V1

Pepperl Fuchs Sensors
In stock
Item Number
MB-F32-A2-V1
MFG Item Number
040812
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
MB-F32-A2-V1
Magnetic, 040812

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 040812
Item Number MB-F32-A2-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Type of Circuit PNP
Output Voltage 30 VDC
Material Polyamide
Operating Temperature -13-185 °F
Approvals CE, EAC
Net Weight 0.05 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved