MC60-12GM50-1N-V1
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MC60-12GM50-1N-V1

Pepperl Fuchs Sensors
In stock
Item Number
MC60-12GM50-1N-V1
MFG Item Number
183132
Availability

Obsolete Item No Longer Available

Product Details

Overview

Sensors, Series
Item #
MC60-12GM50-1N-V1
Magnetic, 183132

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 183132
Item Number MC60-12GM50-1N-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Type of Circuit NAMUR
DC Resistance 1,000 Ohm
Inductance 0.035 mH
Material Stainless Steel
Operating Temperature -13-158 °F
Approvals CE, FM
Net Weight 0.125 lbs
Gross Weight 0.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved