NBB0,8-4M25-E2-V3
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBB0,8-4M25-E2-V3

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NBB0,8-4M25-E2-V3
MFG Item Number
213042
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NBB0,8-4M25-E2-V3
Inductive DC, 213042

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 213042
Item Number NBB0,8-4M25-E2-V3
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Power Type DC
Range 0-0.648 mm
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals cCSAus, cULus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved