NBB5-18GM40-Z0-V1
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBB5-18GM40-Z0-V1

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NBB5-18GM40-Z0-V1
MFG Item Number
088201
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NBB5-18GM40-Z0-V1
Inductive DC, 088201

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 088201
Item Number NBB5-18GM40-Z0-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Power Type DC
Range 0-4.05 mm
Connection Type 4 Pin M12 Connector
Output Type NO
Body Composition Metallic
Operating Voltage Range 5-60 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC, 6 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CCC, cCSAus, cULus
Net Weight 0.075 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved