NBN15-30GK60-AR-1M
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBN15-30GK60-AR-1M

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NBN15-30GK60-AR-1M
MFG Item Number
904969
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NBN15-30GK60-AR-1M
Inductive others, 904969

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 904969
Item Number NBN15-30GK60-AR-1M
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Power Type DC
Range 15 mm
Connection Type Cable Connection
Length of Cables 1 m
Output Type Relay
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.05 A
Approvals cCSAus, cULus
Net Weight 0.3836 lbs
Gross Weight 0.3836 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved