NBN3-8GS35-E2-V1
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBN3-8GS35-E2-V1

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NBN3-8GS35-E2-V1
MFG Item Number
304615-0135
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NBN3-8GS35-E2-V1
Inductive Sensor, DC

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 304615-0135
Item Number NBN3-8GS35-E2-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Power Type DC
Range 3 mm
Connection Type 4 Pin M12 Connector
Output Type NO PNP
Number of Wires 3
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved