NBN3-F31K2-E8-B13-S
Pepperl Fuchs Inductive Proximity, NBN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBN3-F31K2-E8-B13-S

Pepperl Fuchs Inductive Proximity, NBN Series
In stock
Item Number
NBN3-F31K2-E8-B13-S
MFG Item Number
235086
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, NBN Series
Item #
NBN3-F31K2-E8-B13-S
InductiveaDC

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 235086
Item Number NBN3-F31K2-E8-B13-S
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Nominal Voltage 24 VDC
Power Type DC
Range 2.5 mm
Number of Wires 4
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved