NBN3-F31K2-E8-B43-S
Pepperl Fuchs Inductive Proximity, NBN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBN3-F31K2-E8-B43-S

Pepperl Fuchs Inductive Proximity, NBN Series
In stock
Item Number
NBN3-F31K2-E8-B43-S
MFG Item Number
244543
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, NBN Series
Item #
NBN3-F31K2-E8-B43-S
InductiveaDC

NBN Series Information

  • 12mm non‑Flush
  • PNP Output
  • IP67 Protection

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 244543
Item Number NBN3-F31K2-E8-B43-S
Manufacturer Pepperl Fuchs
Product Series NBN
Family Series Pepperl Fuchs Inductive Proximity, NBN Series
Nominal Voltage 24 VDC
Power Type DC
Range 2.5 mm
Connection Type Screw Terminals
Output Type 2NO
Number of Wires 4
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.1 A
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved