NBN40-L2-A2-V1
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NBN40-L2-A2-V1

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NBN40-L2-A2-V1
MFG Item Number
120992
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NBN40-L2-A2-V1
Inductive DC, 120992

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120992
Item Number NBN40-L2-A2-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Power Type DC
Range 0-32.4 mm
Number of Wires 4
Body Composition Non-Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cULus
Net Weight 0.32 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved