NCN3-F25F-N4-V1
Pepperl Fuchs Inductive Proximity, NCN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NCN3-F25F-N4-V1

Pepperl Fuchs Inductive Proximity, NCN Series
In stock
Item Number
NCN3-F25F-N4-V1
MFG Item Number
291803
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, NCN Series
Item #
NCN3-F25F-N4-V1
InductiveaNamur

NCN Series Information

  • 40mm Not Embeddable
  • PNP NO Switching Element
  • Screw Terminals

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 291803
Item Number NCN3-F25F-N4-V1
Manufacturer Pepperl Fuchs
Product Series NCN
Family Series Pepperl Fuchs Inductive Proximity, NCN Series
Nominal Voltage 8.2 VDC
Power Type DC
Range 3 mm
Connection Type 4 Pin M12 Connector
Output Type NAMUR
Number of Wires 4
Body Composition Non-Metallic
Operating Voltage Range 8.2 VDC
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Approvals cCSAus, CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved