NJ2-D-E02-1.250-V1
Pepperl Fuchs Inductive Proximity, NJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NJ2-D-E02-1.250-V1

Pepperl Fuchs Inductive Proximity, NJ Series
In stock
Item Number
NJ2-D-E02-1.250-V1
MFG Item Number
904463
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, NJ Series
Item #
NJ2-D-E02-1.250-V1
Inductive DC, 904463

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 904463
Item Number NJ2-D-E02-1.250-V1
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Nominal Voltage 24 VDC
Power Type DC
Range 2 mm
Number of Wires 4
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Probe Length (in) 1.25 "
PSI Rating 3,000 psi
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cCSAus, CE, cULus
Net Weight 0.4233 lbs
Gross Weight 0.4233 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved