NJ2-F-US-2.062-V93
Pepperl Fuchs Inductive Proximity, NJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NJ2-F-US-2.062-V93

Pepperl Fuchs Inductive Proximity, NJ Series
In stock
Item Number
NJ2-F-US-2.062-V93
MFG Item Number
906610
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, NJ Series
Item #
NJ2-F-US-2.062-V93
Inductive AC/DC, 906610

NJ Series Information

  • 5 m Cable Length
  • PNP NO Switching Element
  • 1.5mm Operating Distance

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 906610
Item Number NJ2-F-US-2.062-V93
Manufacturer Pepperl Fuchs
Product Series NJ
Family Series Pepperl Fuchs Inductive Proximity, NJ Series
Nominal Voltage 110 VDC, 120 VAC, 208 VAC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Power Type AC, DC
Range 2 mm
Number of Wires 2
Body Composition Metallic
Operating Voltage Range 20-250 VAC, 20-300 VDC
Probe Length (in) 2.062 "
PSI Rating 1,000 psi
Weld Field Immune Yes
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.3 A
Approvals cCSAus, CE, cULus
Net Weight 0.4012 lbs
Gross Weight 0.4012 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved