The store will not work correctly when cookies are disabled.
NJ2-PD-E02-4.562-V95
Pepperl Fuchs Inductive Proximity, NJ Series
In stock
Item Number
NJ2-PD-E02-4.562-V95
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Inductive Proximity, NJ Series
Item #
NJ2-PD-E02-4.562-V95
- 5 m Cable Length
- PNP NO Switching Element
- 1.5mm Operating Distance
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
904492 |
Item Number |
NJ2-PD-E02-4.562-V95 |
Manufacturer |
Pepperl Fuchs |
Product Series |
NJ |
Family Series |
Pepperl Fuchs Inductive Proximity, NJ Series |
Nominal Voltage |
24 VDC |
Power Type |
DC |
Range |
2 mm |
Connection Type |
5 Pin 7/8-16 UN Connector |
Output Type |
N/O |
Number of Wires |
4 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
4.562 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Approvals |
cCSAus, CE, cULus |
Net Weight |
0.435 lbs |
Gross Weight |
0.565 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved