NRB2-8GS40-E2-V3
Pepperl Fuchs Inductive Proximity
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NRB2-8GS40-E2-V3

Pepperl Fuchs Inductive Proximity
In stock
Item Number
NRB2-8GS40-E2-V3
MFG Item Number
250525
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, Series
Item #
NRB2-8GS40-E2-V3
Inductive DC, 250525

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 250525
Item Number NRB2-8GS40-E2-V3
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Power Type DC
Range 0-1.62 mm
Connection Type 3 Pin M8 Connector
Output Type NO PNP
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals cULus
Net Weight 0.0309 lbs
Gross Weight 0.0309 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved