OBT200-18GM60-E4-V1
Pepperl Fuchs Photoelectric Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OBT200-18GM60-E4-V1

Pepperl Fuchs Photoelectric Sensors
In stock
Item Number
OBT200-18GM60-E4-V1
MFG Item Number
087991
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, Series
Item #
OBT200-18GM60-E4-V1
Photoelectric (Automation), 087991

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 087991
Item Number OBT200-18GM60-E4-V1
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Photoelectric Sensors
Power Type DC
Beam Type Infrared
Max Range 0-7.87 "
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type 4 Pin M12 Connector
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.1 A
Composition Metallic
Environmental Rating IP67
Switching Frequency 500 Hz
Approvals CE, cULus
Net Weight 0.08 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved