SJ15-WS
Pepperl Fuchs Inductive Proximity, SJ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SJ15-WS

Pepperl Fuchs Inductive Proximity, SJ Series
In stock
Item Number
SJ15-WS
MFG Item Number
003798
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, SJ Series
Item #
SJ15-WS
Inductive AC, 003798

SJ Series Information

  • 10mm Slot Width
  • 2‑Wire Output
  • NC Switching

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 003798
Item Number SJ15-WS
Product Series SJ
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity, SJ Series
Power Type AC
Connection Type Cable Connection
Length of Cables 2 m
Output Type NO
Number of Wires 2
Body Composition Non-Metallic
Operating Voltage Range 20-253 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type Slot
Max Load Current 0.5 A
Approvals CCC, cCSAus, CE, cULus
Net Weight 0.535 lbs
Gross Weight 0.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved