The store will not work correctly when cookies are disabled.
SP.MA.NPT3/4.SS.X.20.K01
Pepperl Fuchs Fittings, SP.MA Series
In stock
Item Number
SP.MA.NPT3/4.SS.X.20.K01
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
SP.MA.NPT3/4.SS.X.20.K01
Stopping Plugs, Stainless Steel,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
291453 |
Item Number |
SP.MA.NPT3/4.SS.X.20.K01 |
Manufacturer |
Pepperl Fuchs |
Product Series |
SP.MA |
Family Series |
Pepperl Fuchs Fittings, SP.MA Series |
Connection Type |
Recessed |
Trade Size |
3/4 " |
Material |
Stainless Steel |
Composition |
Metallic |
Mounting |
Threaded |
Max NEMA Rating |
NEMA 4X |
Approvals |
CSA, UL |
Comments |
Stopping Plug, Washer Gasket, and Locknut |
Net Weight |
0.17 lbs |
Gross Weight |
0.1919 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved