SP.MD.M40.BN.C.17.K01
Pepperl Fuchs Fittings, SP.MD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SP.MD.M40.BN.C.17.K01

Pepperl Fuchs Fittings, SP.MD Series
In stock
Item Number
SP.MD.M40.BN.C.17.K01
MFG Item Number
291470
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, SP.MD Series
Item #
SP.MD.M40.BN.C.17.K01
Stopping Plugs, Brass nickel-plated,

SP.MD Series Information

  • Stopping Plug for Unused Cable Entries
  • Brass Nickel‑Plated
  • M16 Thread

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 291470
Item Number SP.MD.M40.BN.C.17.K01
Manufacturer Pepperl Fuchs
Product Series SP.MD
Family Series Pepperl Fuchs Fittings, SP.MD Series
Connection Type Hex Head
Trade Size M40
Material Nickel-Plated Brass
Composition Metallic
Mounting Threaded
Max NEMA Rating NEMA 4X
Approvals CSA, UL
Comments Stopping Plug, Washer Gasket, and Locknut
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved