TOPSCAN2-8HS25001L90038A
Pepperl Fuchs Light Curtains
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TOPSCAN2-8HS25001L90038A

Pepperl Fuchs Light Curtains
In stock
Item Number
TOPSCAN2-8HS25001L90038A
MFG Item Number
194127
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Curtains, Series
Item #
TOPSCAN2-8HS25001L90038A
PhotoaDoor,aGate,aElevator

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 194127
Item Number TOPSCAN2-8HS25001L90038A
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Light Curtains
Type Transceiver
Supply Voltage 24 VDC
Operating Range 0-2.5 m
Response Time 30 ms
IP Rating IP52
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved