UC4000-30GM-IUR2-V15
Pepperl Fuchs Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UC4000-30GM-IUR2-V15

Pepperl Fuchs Sensors
In stock
Item Number
UC4000-30GM-IUR2-V15
MFG Item Number
104094
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
UC4000-30GM-IUR2-V15
Ultrasonic, 104094

Series Information

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 104094
Item Number UC4000-30GM-IUR2-V15
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Sensing Range (in) 7.87-157.48 "
Carrier Frequency (kHz) 85 kHz
Operating Voltage 10-30 VDC
Sensing Type End
Status Indicator Yes
Body Composition Metallic
Approvals CSA, UL
Net Weight 0.44 lbs
Gross Weight 0.585 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved