The store will not work correctly when cookies are disabled.
V15SL-G-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
318794 |
Item Number |
V15SL-G-BK |
Manufacturer |
Pepperl Fuchs |
Family Series |
Pepperl Fuchs Connectors |
Connector Class |
Micro (M12) |
Gender |
Male with Male Threads |
Number of Poles |
5 |
Number of Pins |
5 |
Connector Size |
M12 x 1.00 |
Plug Angle |
Straight |
Cable Diameter Range |
8-13 mm |
Minimum Cable Diameter |
8 mm |
Maximum Cable Diameter |
13 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
63 VAC |
Voltage Rating (DC) |
63 VDC |
Current Rating |
16 A |
IP Rating |
IP67 |
Temperature Range |
-40-85 °C |
Body Material |
Polyamide |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved