VDM28-8-L-IO/73C/136
Pepperl Fuchs Sensors, VDM28 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VDM28-8-L-IO/73C/136

Pepperl Fuchs Sensors, VDM28 Series
In stock
Item Number
VDM28-8-L-IO/73C/136
MFG Item Number
212481
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, VDM28 Series
Item #
VDM28-8-L-IO/73C/136
Photoelectric Sensor Systems, 212481

VDM28 Series Information

The VDM28 distance measurement device employs Pulse Ranging Technology (PRT).It has a repeat accuracy of 5 mm with an operating range of 0.2 ... 15 m and an absolute accuracy of 25 mm.The compact housing of the Series 28 photoelectric sensors, with dimensions of 88 mm (height), 26 mm (width) and 54 mm (depth), make it the smallest device available in its class.

Specifications

Specifications
Manufacturer Part Number 212481
Item Number VDM28-8-L-IO/73C/136
Manufacturer Pepperl Fuchs
Product Series VDM28
Family Series Pepperl Fuchs Sensors, VDM28 Series
Measurement Range 200-8,000 mm
Light Source Laser-Red
Operating Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Interface Type IO-Link
Display Type LED
Composition Non-Metallic
IP Rating IP65
Operating Temperature -22-122 °F
Approvals CE, cULus
Net Weight 0.27 lbs
Gross Weight 0.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved