11120002054
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11120002054

Pfannenberg Fans
In stock
Item Number
11120002054
MFG Item Number
11120002054
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11120002054
Exhaust Filter, N1/IP43, Lt. Gray

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 11120002054
Item Number 11120002054
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Application Exhaust Filter
Height 4.15 "
Net Weight 0.12 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved