11611801050
Pfannenberg Fans
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11611801050

Pfannenberg Fans
In stock
Item Number
11611801050
MFG Item Number
11611801050
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Series
Item #
11611801050
Filter Fan, 24VDC, Black Grille,

Series Information

  • Cut‑out compatible with installation size 1 from the 3rd Generation
  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 1, air flow rate up to 17 CFM
  • System of protection IP 54, NEMA type 12

Videos

Specifications

Specifications
Mounting Depth 1.93 "
Manufacturer Part Number 11611801050
Item Number 11611801050
Manufacturer Pfannenberg
Family Series Pfannenberg Fans
Operating Voltage 24 VDC
Air Flow 17 CFM
Air Flow w/Filter 11 CFM
Current Rating 0.1 A
Power Consumption 2.4 W
Noise Level 33 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 3.62 x 3.62 "
IP Rating IP54
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 4 "
Net Weight 0.35 lbs
Gross Weight 0.496 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved