11622104055
Pfannenberg Fans, PF22000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11622104055

Pfannenberg Fans, PF22000 Series
In stock
Item Number
11622104055
MFG Item Number
11622104055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF22000 Series
Item #
11622104055
Filter Fan, 230VAC, Lt Gray Grille

PF22000 Series Information

  • UL, cUL to NITW2 Category and CE approved, CSA pending
  • Installation size 3, air flow rate up to 115 CFM
  • System of protection IP 55, NEMA 12

Videos

Specifications

Specifications
Mounting Depth 2.76 "
Ships Factory Direct No
Manufacturer Part Number 11622104055
Item Number 11622104055
Manufacturer Pfannenberg
Product Series PF22000
Family Series Pfannenberg Fans, PF22000 Series
Operating Voltage 230 VAC
Nominal Voltage 240 VAC
Air Flow 38 CFM
Air Flow w/Filter 28 CFM
Current Rating 0.12 A
Power Consumption 19 W
Noise Level 44 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 4.92 x 4.92 "
Bearing Type Sleeve
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 5 "
Approvals CE, cUL, UL
RoHS No
Net Weight 1.7588 lbs
Gross Weight 1.79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved