11632154055
Pfannenberg Fans, PF32000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11632154055

Pfannenberg Fans, PF32000 Series
In stock
Item Number
11632154055
MFG Item Number
11632154055
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF32000 Series
Item #
11632154055
Filter Fan, 115VAC, Lt Gray Grille,

PF32000 Series Information


Videos

Specifications

Specifications
Mounting Depth 3.43 "
Ships Factory Direct No
Manufacturer Part Number 11632154055
Item Number 11632154055
Manufacturer Pfannenberg
Product Series PF32000
Family Series Pfannenberg Fans, PF32000 Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 65 CFM
Air Flow w/Filter 38 CFM
Current Rating 0.24 A
Power Consumption 20 W
Noise Level 40 dB
Connection Type Box Lugs
Airflow Monitor No
Enclosure Cut-Out (in) 6.97 x 6.97 "
Bearing Type Sleeve
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Light Gray
Nominal Size 7 "
Approvals CE, cUL, UL
RoHS No
Net Weight 1.9 lbs
Gross Weight 2.65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved