11632804050
Pfannenberg Fans, PF32000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

11632804050

Pfannenberg Fans, PF32000 Series
In stock
Item Number
11632804050
MFG Item Number
11632804050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, PF32000 Series
Item #
11632804050
Filter Fan, 24VDC, Black Grille

PF32000 Series Information


Videos

Specifications

Specifications
Mounting Depth 3.19 "
Manufacturer Part Number 11632804050
Item Number 11632804050
Manufacturer Pfannenberg
Product Series PF32000
Family Series Pfannenberg Fans, PF32000 Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Air Flow 65 CFM
Air Flow w/Filter 38 CFM
Current Rating 0.21 A
Power Consumption 5 W
Noise Level 40 dB
Connection Type Wire Leads
Airflow Monitor No
Enclosure Cut-Out (in) 6.97 x 6.97 "
Bearing Type Ball
IP Rating IP55
Operating Temp Range (F) 5-131 °F
Bezel Color Black
Nominal Size 7 "
Approvals CE, cUL, UL
RoHS No
Net Weight 1.3 lbs
Gross Weight 1.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved